This item is Discontinued.

This item is Discontinued.
McKlein 96625 Verona 96625- Black Leather Fly-Through Checkpoint-Friendly Ladies Briefcase (Discontinued)
Mfr #
96625
Zoro #
G903963935
UPC # 642154966254
Country of Origin Thailand
Category Cases and Totes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 96625
- Zoro #
- G903963935
- UPC #
- 642154966254
- Country of Origin
- Thailand
Description
Leather Fly-Through Checkpoint-Friendly Ladies' BriefcaseThis design features a secure, removable padded sleeve that fits laptops up to 15.4". Two small front pockets with turn locks. Front zipper pocket for small items. Main compartment divided by secure zipper pocket. Interior organizer section for business cards, pens, keys, cell phones and notepads. Interior zipper pockets. Tubular over the shoulder straps. Orange, green, blue, and pink cases are trimmed in sand. DIMENSIONS: 16.5" x 5" x 12.5"
VERONA l 96625
Color: Black (5)
UPC: 642154966254
Fly-Through Checkpoint-Friendly design with secure, removable padded sleeve that fits laptops up to 15.4"
Two small front pockets with turn locks
Front zipper pocket for small items
Main compartment divided by secure zipper pocket
Interior organizer section for business cards, pens, keys, cell phones and notepads
Interior zipper pocket
Tubular over the shoulder straps
Orange, green, blue, and pink cases are trimmed in sand
Product dimensions: 16.5" x 5" x 12.5"
Laptop compartment dimensions: 15" x 2" x 10"
Shoulder strap drop length: 12"
Case pack: 1
Case pack dimensions: 18" x 7 “ x 13"
Case pack weight: 6.0 lb
FOB Chicago
Made in Thailand
VERONA l 96625
Color: Black (5)
UPC: 642154966254
Fly-Through Checkpoint-Friendly design with secure, removable padded sleeve that fits laptops up to 15.4"
Two small front pockets with turn locks
Front zipper pocket for small items
Main compartment divided by secure zipper pocket
Interior organizer section for business cards, pens, keys, cell phones and notepads
Interior zipper pocket
Tubular over the shoulder straps
Orange, green, blue, and pink cases are trimmed in sand
Product dimensions: 16.5" x 5" x 12.5"
Laptop compartment dimensions: 15" x 2" x 10"
Shoulder strap drop length: 12"
Case pack: 1
Case pack dimensions: 18" x 7 “ x 13"
Case pack weight: 6.0 lb
FOB Chicago
Made in Thailand
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.