Skip to Main Content
customer-service Help
Mcr

Disposable Gloves, Nitrile, Powder Free, Orange, S, 100 PK

Mcr Disposable Gloves,  Nitrile,  Powder Free,  Orange,  S,  100 PK 6016OS
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$33.57 ($0.34/unit)
  • Promotion Restriction: Not eligible for promotion
  • Item: Disposable Gloves
  • Glove Size: S
See full product details
Out of Stock
Total: $33.57

Mcr #6016OS Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Disposable Gloves
  • Glove Size: S
  • Disposable Glove Material: Nitrile
  • Palm Thickness: 6 mil
  • Color: Orange
  • Powdered/Powder Free: Powder Free
  • Size: S
  • Cuff: Rolled
  • Metal Detectable: No
  • Special Features: Grippaz Technology for Internal and External Grip
  • Glove Texture Location: Fully
  • Sterile/Non-Sterile: Non-Sterile
  • Lining: Unlined
  • Application: Automotive, Assembly, Paint Spraying, Electro - Plating, Cleaning, Asbestos Removal And Janitorial
  • Package quantity: 100
  • Glove Length: 9-1/2"
  • Cuff Thickness: 6.00 mil
  • Latex Content: Latex Free
  • Standards: FDA Compliant
  • Aloe Inner Surface: No
  • Disposable Glove Grade: Food, Industrial
  • Finger Thickness: 6.00 mil
  • Ambidextrous/Hand-Specific: Ambidextrous
  • Resists: Day to Day Hazards, Common Cleaning Chemicals
  • Color Family: Orange
  • Material: Nitrile
  • Powdered/Powder-Free: Powder-Free
  • Nominal Palm Thickness: 6 mil
  • Disposable Glove Type: Chemical-Resistant, Food-Grade, General Purpose
  • Silicone-Free: No
  • Glove Materials: Nitrile
  • Glove Texture: Fish Scale
  • Latex-Free: Yes
  • Brand and Series: MCR Safety NitriShield 6016O
  • Glove Size and Cuff Length Style: S/Standard
  • Acceptable Quality Level (AQL): 4
  • Package Quantity: 100
  • Series: NitriShield 6016O
  • Tested for Fentanyl Protection: No
  • Texture (Location) [Table]: Fish Scale ( Full )
  • Tested for Chemotherapy Drugs: No
  • Accelerator-Free: No
  • Texture Location: Full
  • Anti-Static: No
  • Size- Alpha: S
  • Texture: Fish Scale
  • Texture Location [Broad]: Full
  • Glove Treatments: Powder-Free
  • Size - Numeric: 7
  • Country of Origin (subject to change): Thailand
Feedback Help us improve our product information

Description

Disposable Gloves, Acceptable Quality Level (AQL) 4.0, Brand and Series MCR Safety NitriShield 6016O, Disposable Glove Type Food Contact, General Purpose, Glove Materials Nitrile, Fish Scale, Nominal Palm Thickness 6 mil, Latex-Free Yes, Silicone-Free No, Glove Length 9 1/2 in, Powder-Free, Non-Sterile, Package Quantity 100

Restrictions and Compliance

Reviews of Mcr #6016OS