Chemical Resistant Gloves, Nitrile, 11 in L, 18.00 mil, Blue/White, M, 12 PK
- Mfr # 9761RM
- Zoro # G3105755
product price:Â
$
65.69
/pk of 12, $5.47/ea
Key Features
Color
Blue/White
Glove Materials
Nitrile
Glove Length
11 in
Glove Thickness
18.00 mil
Length
11"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9761RM
- Zoro #
- G3105755
- UPC #
- 045143137589
- Country of Origin
- Pakistan
Dimensions
- Glove Size
- M
- Glove Length
- 11 in
- Glove Thickness
- 18.00 mil
- Length
- 11"
- Size- Alpha
- M
Details
- Item
- Chemical Resistant Gloves
- Color
- Blue/White
- Glove Materials
- Nitrile
- Cuff Style
- Safety
- Glove Texture
- Rough Finish
- Standards
- EN388
- Glove Liner Material
- Jersey
- Supported / Unsupported
- Unsupported
- Resists
- Abrasion, Chemicals, Oils
- ANSI/ISEA Cut Level
- 2
- ANSI/ISEA Abrasion Level
- 4
- ANSI/ISEA Puncture Level
- 4
- Application
- Agriculture,Carpentry, Construction, Farming, Landscaping, Material Handeling, Demolition, Forestry, Lumber Industry
- Glove Texture Location
- Smooth
- ANSI/ISEA Cut Level - 2011
- 2
- Silicone-Free
- No
Description
Coated Gloves, ANSI/ISEA Abrasion Level 4, Standards EN388, Package Quantity 12
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.