3-Piece Rainsuit with Detachable Hood, PVC, 0.38 mil Thick, Detachable, Yellow, 2XL

  • Mfr # 2083SRX2

  • Zoro # G0628516


product price:  $58.29
/ea

Key Features

Color
Yellow
Material
PVC
Inseam
30 1/2 in
Fits Waist Size
52 in
Hood Style
Detachable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2083SRX2
Zoro #
G0628516
UPC #
-
Country of Origin
China

Dimensions

Size
2XL
Fits Waist Size
52 in
Thickness
0.38 mil
Fits Chest Size
60 in
Jacket Length
33 in

Details

Item
3-Piece Rainsuit with Detachable Hood
Color
Yellow
Material
PVC
Inseam
30 1/2 in
Hood Style
Detachable
Features
0.38mm Thickness
Closure Type
Snaps
Includes
Silver Reflective Tape
Rainwear ANSI Class
Class 3, Type R
Number of Pockets (Inside)
0
Rainwear Ankle Style
Snap
Gender
Unisex
Liner Material
Polyester
Hood Included
Yes
Rainwear Cuff Style
Snap
Standards
ANSI/ISEA 107-2015 - Jacket Type R; Pant Type E
Seam Style
Welded
Number of Pockets (Outside)
2
High-Visibility
Yes
Includes Hood
Yes

Description

3-Piece Rainsuit with Detachable Hood, Color Yellow, Material PVC, Hood Style Detachable, High-Visibility Yes, Size 2XL, Jacket Length 33 in, Style 3 Piece Rain Suit with Jacket/Pants, Lining Material Polyester, Thickness 0.38 mil, Includes Hood Yes, Inseam 30 1/2 in, Standards ANSI/ISEA 107-2015 - Jacket Type R; Pant Type E

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.