This item is Discontinued.

This item is Discontinued.
ANSI Class 2 Hi-Vis Recycled Materials Zipper-Front Vest, S (Discontinued)
Mfr #
RVCL2MLZ-S
Zoro #
G908640893
UPC # 045143832927
Country of Origin China
Category High Visibility Vests
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RVCL2MLZ-S
- Zoro #
- G908640893
- UPC #
- 045143832927
- Country of Origin
- China
Dimensions
- Size
- S
- Reflective Stripe Width
- 2"
Details
- Color
- Lime
- Material
- Polyester
- ANSI Type
- Type R
- ANSI Class
- 2
- Closure Type
- Zipper
- Cooling
- Yes
- Number of Pockets with Closure
- 3
- Number of Outside Pockets
- 2
- Reflective Stripe Color
- Silver
- Number of Inside Pockets
- 1
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.