This item is Discontinued.

This item is Discontinued.
Breakaway Hi Vis Vest L Class Class II , Hook and Loop (Discontinued)
Mfr #
RXCL2ML-L
Zoro #
G208045961
UPC # 045143833900
Country of Origin China
Category High Visibility Vests
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RXCL2ML-L
- Zoro #
- G208045961
- UPC #
- 045143833900
- Country of Origin
- China
Dimensions
- Size
- L
- Reflective Stripe Width
- 9.5 in
- Length
- 25.6
Details
- Item
- Breakaway Hi Vis Vest
- Color
- Lime
- Material
- Polyester
- Back Stripe Pattern
- X
- ANSI Type
- Type R
- Closure Type
- Hook and Loop
- ANSI Class
- Class II
- Breakaway
- Yes
- Includes Microphone Tab
- No
- Number of Pockets with Closure
- 1
- Number of Outside Pockets
- 1
- Reflective Stripe Color
- Silver
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov