This item is Discontinued.

This item is Discontinued.
Breakaway Hi Vis Vest M Class Class II , Hook and Loop 1 Pockets (Discontinued)
Mfr #
RXCL2ML-M
Zoro #
G108045962
UPC # 045143833917
Country of Origin China
Category High Visibility Vests
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RXCL2ML-M
- Zoro #
- G108045962
- UPC #
- 045143833917
- Country of Origin
- China
Dimensions
- Size
- M
- Reflective Stripe Width
- 9.5 in
Details
- Item
- Breakaway Hi Vis Vest
- Color
- Lime
- Material
- Polyester
- Back Stripe Pattern
- X
- ANSI Type
- Type R
- Closure Type
- Hook and Loop
- ANSI Class
- Class II
- Total Number of Pockets
- 1
- Breakaway
- Yes
- Includes Microphone Tab
- No
- Number of Outside Pockets
- 1
- Number of Pockets with Closure
- 1
- Reflective Stripe Color
- Silver
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.