This item is Discontinued.

This item is Discontinued.
ANSI Class 2 HV Rcyld Mtrls Brkawy Vest (Discontinued)
Mfr #
RXCL2MO-L
Zoro #
G308045960
UPC # 45143833986
Country of Origin China
Category High Visibility Vests
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RXCL2MO-L
- Zoro #
- G308045960
- UPC #
- 45143833986
- Country of Origin
- China
Dimensions
- Size
- L
- Reflective Stripe Width
- 9.5 in
- Length
- 14.1 in
Details
- Item
- Breakaway Hi Vis Vest
- Color
- Orange
- Material
- Polyester
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov