N2658HVO Chemical Resistant Gloves, PVC, 14 in L, 15 ga, Orange, XL, 1 PR
- Mfr # N2658HVOXL
- Zoro # G8258628
product price:Â
$
23.75
/pr
Key Features
Size
XL
Color
Orange
Glove Materials
PVC
Glove Length
14 in
Glove Thickness
15 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N2658HVOXL
- Zoro #
- G8258628
- UPC #
- -
- Country of Origin
- Pakistan
Dimensions
- Size
- XL
- Glove Size
- XL
- Glove Length
- 14 in
- Glove Thickness
- 15 ga
- Thickness
- 15 ga
Description
Chemical-Resistant Gloves, 15 ga, 14 in, Glove Size XL, Color Orange, Supported, Standards ASTM F1060 - 18, ANSI/ISEA 105:2016, ANSI/ISEA 138 Impact, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.