Shop MCR SAFETY

ChemResistantGloves, Lime, Gauntlet, M, PR

  • Mfr # N2659HVLM
  • Zoro # G202590474

product price: 
$
27.45
/pr

Key Features

Standards
ANSI/ISEA 105:2016, ASTM 3884-09, ASTM D3389-15, ASTM F2992-15, EN 388
Insulated
No
Knuckle Padding Material
TPR Rubber
Latex-Free
Contains Latex
Color
Lime
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N2659HVLM
Zoro #
G202590474
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
M
Glove Length
14 in
Size
M
Glove Thickness
Not Rated

Details

Item
Chemical-Resistant Gloves
Standards
ANSI/ISEA 105:2016, ASTM 3884-09, ASTM D3389-15, ASTM F2992-15, EN 388
Insulated
No
Knuckle Padding Material
TPR Rubber
Latex-Free
Contains Latex
Color
Lime
Silicone-Free
Silicone-Free
ANSI/ISEA Cut Level
A4
Series
N2659HVL
ANSI/ISEA Impact Level
2
Glove Texture Location
Palm and Fingers
ANSI/ISEA Puncture Level
3
Glove Coating Coverage
Full
Anti-Static
Anti-Static Not Included
Glove Liner Material
HyperMax(TM)
Cuff Style
Gauntlet
ANSI/ISEA Abrasion Level
6
Glove Texture
Smooth
Glove Coating Finish
Sandy
Impact Glove Type
ANSI/ISEA
Knuckle Protection Material
TPR Rubber
Glove Materials
PVC
Brand and Series
Ninja Alchemy
Glove Coating Material
PVC
EN ISO 374 Chemical Rating
Type A - JKLMPT
Supported / Unsupported
Supported
Biodegradable
Non-Biodegradable
Wire Color
Lime

Description

Chemical-Resistant Gloves, Palm and Fingers, Not Rated, 14 in, Glove Size M, Color Lime, Supported, Standards ANSI/ISEA 105:2016, ASTM 3884-09, ASTM D3389-15, ASTM F2992-15, EN 388, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.