Shop MCR SAFETY

Coated Gloves, Acrylic Terry/Nylon Lining, Black, L ( 9 )

  • Mfr # N9690FCL

  • Zoro # G3659266


product price: 
$
9.79
/pr

Key Features

Palm Material
PVC FOAM SPONGE
Lining
Acrylic Terry/Nylon
Minimum Temperature
-22 Degrees F
Cuff Style
Knit
Insulated
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N9690FCL
Zoro #
G3659266
UPC #
045143969074
Country of Origin
Pakistan

Dimensions

Size
L ( 9 )
Glove Size
L
Glove Length
10 in
Length
10 in
Thickness
15 ga
Size- Numeric
9

Details

Item
Coated Gloves
Color
Black
Palm Material
PVC FOAM SPONGE
Lining
Acrylic Terry/Nylon
Minimum Temperature
-22 Degrees F
Cuff Style
Knit
Insulated
Yes
Gauge
15
Application
Cold Storage, Commercial Fishing, Construction/Utilities, Outdoor Winter Use
Glove Coating Coverage
Full
Coating Material
HPT
Suggested Use Environment
Not Specified
Cuff
Knit Wrist
Coating Finish
Textured
ANSI/ISEA Abrasion Level
3
ANSI/ISEA Cut Level
A3
Glove Coating Finish
Smooth
Standards
ANSI/ISEA 105:2016, EN 388, EN 511 X2X
ANSI/ISEA Puncture Level
2
Thumb Style
Wing
Resists
Abrasions, Cold Conditions
Coating Coverage
Full
Glove Coating Material
PVC
Base Coating Material
Foam Nitrile
Glove Construction
Seamless Knit
Glove Materials
Nylon
Series
Ninja Ice
Min. Temp.
-22 Degrees F
ANSI/ISEA Puncture Force
53 N
Anti-Static
No
Cut-Resistance Coverage
Full
Silicone-Free
No
ANSI/ISEA Cut Load
1,000 g
Finger Coverage
Full Finger
Latex-Free
No
ANSI/ISEA Abrasion Cycles
2,300
Glove Coating Color
Black
Glove Coating Cover
Full
Includes Pull Strap
No
Water Resistant
Yes
Waterproof
No
Max. Temp.
280 Degrees F
Glove Hand Style
Left and Right
Low-Profile Impact Protection
No
Glove Liner Material
Acrylic
Brand and Series
MCR Safety Ninja Ice N9690FC
EN 388 Rating
3XX2
Touchscreen Compatible
No
Glove Insulation Material
Acrylic
Material
Nylon
Knit Material
Nylon
Knit Material Color
Black
Glove Lining Material
Acrylic
Includes Reinforced Thumb Crotch
No
Maximum Temperature
280 Degrees F
Coating Type
Dipped
Double-Dipped
No
Oil-Resistant
No

Description

Coated Gloves, ANSI/ISEA Cut Level A3, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Acrylic, EN 388 Rating 3XX2, Standards ANSI/ISEA 105:2016, EN 388, EN 511 X2X, Insulated Yes, Glove Coating Cover Full, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity with Acrylic Terry Insulation, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.