Coated Gloves, Latex, Textured, Palm, 3 Abrasion Level, Red, XL (10) 1 PR

  • Mfr # N9680XL

  • Zoro # G3823127


product price:  $4.69
/pr

Key Features

Color
Red
Glove Coating Material
Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N9680XL
Zoro #
G3823127
UPC #
045143868049
Country of Origin
Sri Lanka

Dimensions

Glove Size
XL (10)
Thickness
15 ga
Glove Length
10-3/4"
Size
XL
Glove Length Style
Standard
Size- Numeric
10

Details

Item
Coated Gloves
Color
Red
Glove Coating Material
Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Textured
Standards
EN388, 170-199 For Food Contact
Glove Construction
Seamless Knit
Application
Assembly, Recycling, Warehousing
Suggested Use Environment
Dry/Light Oil
Insulated
No
Resists
Abrasion, Tear
Thumb Style
Wing
Glove Materials
Nylon
Latex-Free
No
Brand and Series
MCR Safety Ninja Flex N9680
Cuff Style
Knit
Base Coating Material
Foam Nitrile
Features
Anti-bacterial
Touchscreen Compatible
No
Knit Material Color
Red
Knit Material
Nylon
Glove Coating Color
Gray
Finger Coverage
Full Finger
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
No
Coating Type
Dipped
Series
Ninja Flex N9680
Double-Dipped
No
Glove Lining Material
Unlined

Description

Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Standards EN388, 170-199 For Food Contact, Insulated No, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.