Coated Gloves, Nitrile, Dotted, Palm and Fingers, 3 Abrasion Level, Black/Red/White, S (7) 12 PK

  • Mfr # UT1950S

  • Zoro # G8276338


product price:  $98.99
/pk 12, $8.25/ea
Free Shipping & Returns

Key Features

Color
Black/Red/White
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
ANSI/ISEA Abrasion Level
3
Silicone-Free
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UT1950S
Zoro #
G8276338
UPC #
-
Country of Origin
China

Dimensions

Glove Size
S (7)
Thickness
13 ga
Glove Length
6.25 in
Glove Length Style
Standard
Size- Numeric
7

Details

Item
Coated Gloves
Color
Black/Red/White
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
ANSI/ISEA Abrasion Level
3
Silicone-Free
Yes
Glove Coating Finish
Dotted
Standards
ANSI/ISEA 105:2016, ANSI/ISEA 138, ASTM D3389-15, ASTM 3884-09, EN388
Glove Construction
Seamless Knit
ANSI/ISEA Impact Level
1
Glove Hand Style
Left and Right
Brand and Series
MCR Safety UltraTech
Glove Materials
Nylon
Latex-Free
No
Touchscreen Compatible
Yes
Cuff Style
Knit
Glove Coating Color
Black
Series
UltraTech
Finger Coverage
Full Finger
Glove Material Color
Red
ANSI/ISEA Abrasion Cycles
1,000
Impact Glove Type
ANSI/ISEA Rated
ANSI/ISEA Puncture Level
2
Knuckle Protection Material
TPR
Glove Features
Silicone-Free, Touchscreen Compatible
ANSI/ISEA Puncture Force
20 N
Insulated
No
Includes Pull Strap
No
Glove Safety Features
High-Visibility
Low-Profile Impact Protection
No
Oil Resistant
Yes
Minimum Temperature
Not Rated
Knit Material Color
Red
Includes Reinforced Thumb Crotch
No
Knit Material
Nylon
Coating Type
Dipped
Double-Dipped
No

Description

Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection Impact-Resistant, Standards ANSI/ISEA 105:2016, ANSI/ISEA 138, ASTM D3389-15, ASTM 3884-09, EN388, Knuckle Protection Material TPR, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.