Shop All Coated Gloves
Mcr Safety
Coated Gloves, XL, knit Cuff, PK12
Mfr # UT1950XL
Zoro # G8273075
product price: $91.59
/pk 12, $7.63/ea
Free Shipping & Returns
$91.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Red/White
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 3
- Silicone-Free Yes
Product Information
- Brand Mcr Safety
- MFR # UT1950XL
- Zoro # G8273075
- UPC # 45143782994
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | XL |
Glove Length | 7.25 in |
Glove Length Style | Standard |
Details
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection Impact-Resistant, Standards ANSI/ISEA 105:2016, ANSI/ISEA 138, ASTM D3389-15, ASTM 3884-09, EN388, Knuckle Protection Material TPR, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMTECH Sterile Cleanroom Coveralls, XL, PK25 (88803)
- 3M DBI-SALA Body Belt, 1 D-Rings, Size 2XL (1000006)
- BRADY Warning Labels, 4-1/2inHx10-3/4inW, Tape, 46349 (46349)
- LYLE Notice Sign, 10x14 In., English, U1-1002-RA_14X10 (U1-1002-RA_14X10)
- MCR SAFETY Vinyl Coated Gloves, Full Coverage, Blue, L, 12PK (9885L)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black/Blue, L, 12PK (N9696L)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, S, PR (9674S)
- MCR SAFETY Foam Nitrile Coated Gloves, Full Coverage, Black, L, PR (N96795L)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, M, 12PK (9673M)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, S, 12PK (9673S)
- PIP Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, L, 12PK (34-875/L)
- Mcr Safety Coated Gloves