Coverall, 8.7 cal/sq cm ATPV, 2XL, 30 in Inseam, Flame-Retardant 100% Treated Cotton, Zipper

  • Mfr # SBC201152

  • Zoro # G8084292


product price:  $157.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Flame-Retardant 100% Treated Cotton
Fits Chest Size
52 in to 54 in
Fabric Weight
7 oz
Inseam
30 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SBC201152
Zoro #
G8084292
UPC #
-
Country of Origin
Mexico

Dimensions

Size
2XL
Fits Chest Size
52 in to 54 in
Fits Waist Size
52 in
Sleeve Length
36 1/4 in
Minimum Chest Size
54 in
Maximum Chest Size
52 in
Maximum Waist Size
40 in
Minimum Waist Size
38 in
Size - Body Type
Regular
Tag Size
40 x 30

Details

Item
Coverall
Color
Gray
Material
Flame-Retardant 100% Treated Cotton
Fabric Weight
7 oz
Inseam
30 in
Gender
Men's
Closure Type
Zipper
ATPV Rating
8.7 cal/sq cm
Arc Flash PPE Category
2
Features
1 in FR Silver Reflective Stripes on Arms and Legs, Elastic Waist Back for Movement and Fit, Patented Triple Vent Technology
Cuff Style
Snap Closure
Number of Pockets
6
Number of Outside Pockets
9
Standards
ASTM 1930, ASTM F1506, NFPA 2112, NFPA 70E, UL Listed
Pass Through Pockets
2
Total Number of Pockets
9
Insulated for Cold Conditions
No
Collar Style
Lay-Flat
Material Trade Name
Cotton
Stitching Material
Nomex
Ankle Closure
Snaps
Garment Material Trade Name
Cotton

Description

ATPV Rating 8.7 cal/sq cm, Ankle Closure Snaps, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Gray, Fabric Weight 7 oz, Features 1 in FR Silver Reflective Stripes on Arms and Legs, Elastic Waist Back for Movement and Fit, Patented Triple Vent Technology, Gender Men's, Inseam 30 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Cotton, Maximum Chest Size 52 in, Maximum Waist Size 40 in, Minimum Chest Size 54 in, Minimum Waist Size 38 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.