CP05 Chemical Resistant Gloves, Butyl, 14 in L, 5 mil, Black, L, 1 PR

  • Mfr # CP05L

  • Zoro # G8267746


product price:  $45.39
/pr

Key Features

Size
L
Color
Black
Glove Materials
Butyl
Glove Length
14 in
Glove Thickness
5 mil
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CP05L
Zoro #
G8267746
UPC #
-
Country of Origin
United States

Dimensions

Size
L
Glove Size
L
Glove Length
14 in
Glove Thickness
5 mil

Details

Item
Chemical Resistant Gloves
Color
Black
Glove Materials
Butyl
Latex-Free
Yes
Cuff Style
Gauntlet
Glove Texture
Smooth
Series
CP05
Standards
FDA Compliant
Glove Liner Material
Unlined
Supported / Unsupported
Unsupported
Glove Coating Finish
Smooth
Insulated
Not Insulated
Glove Coating Coverage
Full
Glove Hand Style
Left and Right
Anti-Static
Anti-Static Included
Glove Coating Color
Black
Sterile/Non-Sterile
Non-Sterile
EN ISO 374 Chemical Rating
Type A - BCIKLM
Brand and Series
MCR Safety MCR Guard
Biodegradable
Biodegradable
Dual Layer
Dual Layer Not Included
Resists
most acids, aldehydes, alcohols, amides, bases, esters, and ketones

Description

Chemical-Resistant Gloves, 5 mil, 14 in, Glove Size L, Color Black, Unsupported, Standards FDA Compliant, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.