Shop MCR SAFETY

Cut-Resistant Gloves, Cut Level A2 , Uncoated , Uncoated , Smooth , XS 12 PK

  • Mfr # 9394XS

  • Zoro # G3312779


product price: 
$
46.25
/pk 12, $3.85/ea

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Yellow
Glove Coating Finish
Smooth
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9394XS
Zoro #
G3312779
UPC #
045143164028
Country of Origin
Mexico

Dimensions

Glove Size
XS
Glove Length
9 in
Thickness
13 ga
Glove Length Style
Standard
Size - Numeric
6

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Yellow
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
0
Series
CutPro(TM) 9394
Cuff Style
Knit
Coating Type
Uncoated
Glove Materials
Kevlar(R)
ANSI/ISEA Cut Grams
656
Glove Construction
Seamless Knit
Thumb Style
Straight
Application
Manufacturing, Food Service, Glass Handling, HVAC, Warehousing
Cut Resistant
Yes
ANSI/ISEA Puncture Level
0
Weight
Light
Suggested Use Environment
Dry
Standards
ANSI/ISEA 105
ANSI/ISEA Puncture Force
0 N
Puncture Resistant
No
Stitching Material
Kevlar(R)
Abrasion Resistant
No
Palm Material
Kevlar(R)
Finger Material
Kevlar(R)
Glove Hand Style
Ambidextrous
Silicone-Free
No
Brand and Series
MCR Safety CutPro(TM) 9394
Latex-Free
No
ANSI/ISEA Abrasion Cycles
0
Glove Back Material
Kevlar®
Hand Protection Style
Glove
Knit Material Color
Yellow
Minimum Temperature
Not Rated
Touchscreen Compatible
No
Includes Reinforced Thumb Crotch
No
Double-Dipped
No
Glove Lining Material
kevlar(R)
Finger Coverage
Full

Description

Coated Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105, Glove Coating Cover Uncoated, Glove Hand Style Ambidextrous, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.