This item is Discontinued.

Mcr Safety Cut Resistant Gloves, Cut Level A9 , Uncoated , None , XL 1 PR 1717AXL

This item is Discontinued.

Mcr Safety

Cut Resistant Gloves, Cut Level A9 , Uncoated , None , XL 1 PR (Discontinued)

Mfr # 1717AXL
Zoro # G6121529
UPC # 00045143573332
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1717AXL
Zoro #
G6121529
UPC #
00045143573332
Country of Origin
China
Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A9
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Gray
Glove Coating Finish
None
ANSI/ISEA Abrasion Level
0
Series
Big Jake(R) 1717A
Cuff Style
Safety
Glove Materials
Cowhide
ANSI/ISEA Cut Grams
7686
Coating Material
Uncoated
Standards
ANSI/ISEA
Palm Material
leather
Glove Hand Style
Left and Right
Finger Style
Full
Weight
Heavy
Hand
Right/Left
ANSI/ISEA Puncture Force
239.11
Finger Material
Leather
Glove Cut
Gunn- Full Back
Abrasion Resistant
Yes
Thumb Style
Wing
Puncture Resistant
Yes
ANSI Puncture Newtons
239.11
Stitching Material
Kevlar(R)
Suggested Use Environment
Dry
ANSI/ISEA Puncture Level
5
Application
Automotive, Cable, Construction, Demolition, Forestry, Lumber Industry, Carpentry, Manufacturing
Cut Resistant
Yes
Lining
Alycore
Brand and Series
MCR Safety Big Jake(R) 1717A
Glove Liner Material
Alycore(R)
Cut-Resistance Coverage
Palm Side
Glove Back Material
Cowhide
Leather Grade
Standard
Leather Glove Liner Type
Alycore(R) Liner
Leather Glove Style
Work
Hand Style
Left and Right
Includes Double Palm
No
Glove Back Color
Gray
Minimum Temperature
Not Rated
Glove Palm Material
Cowhide
Leather Coverage Style
Full Leather
Stitching Type
High Strength
Palm Color
Gray
ANSI/ISEA Cut Level (Coverage)
A9 - Palm Side

Description

Leather Gloves, Additional Hazard Protection None, Leather Glove Style Work, Cut-Resistance Coverage Palm Side, ANSI/ISEA Cut Level A9, Stitching Material Kevlar(R), Leather Coverage Style Full Leather, Standards ANSI/ISEA, Glove Length 11 1/4 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Alycore(R), Leather Grade Standard, Minimum Temperature Not Rated, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.