Dominator 0.42mm PVC/Poly/PVC Cvrall, M, PVC/Polyester, 29" Inseam, 50" Waist, Green, M

  • Mfr # 3881M

  • Zoro # G1202096


product price:  $48.39
/ea

Key Features

Color
Green
Size
M
Material
PVC/Polyester
Inseam
29"
Features
0.42mm Thickness; 10" X 10" Reinforced Crotch; 30" Zipper Front with Snap Down Double Storm Flap, an Attached Drawstring Hood, Inner Elastic Sleeves
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3881M
Zoro #
G1202096
UPC #
-
Country of Origin
China

Dimensions

Size
M
Fits Waist Size
50"
Thickness
.42 mm

Details

Item
Dominator 0.42mm PVC/Poly/PVC Cvrall,M
Color
Green
Material
PVC/Polyester
Inseam
29"
Features
0.42mm Thickness; 10" X 10" Reinforced Crotch; 30" Zipper Front with Snap Down Double Storm Flap, an Attached Drawstring Hood, Inner Elastic Sleeves
Gender
Men's

Description

Dominator 0.42mm PVC/Poly/PVC Cvrall,M

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.