This item is Discontinued.

Mcr Safety Ratchet Face Shield Assembly, Clear Visor, 7-1/2" Height, Ratchet Suspension, Uncoated Lens, Black 9PWD9

This item is Discontinued.

Mcr Safety

Ratchet Face Shield Assembly, Clear Visor, 7-1/2" Height, Ratchet Suspension, Uncoated Lens, Black (Discontinued)

Mfr # 9PWD9
Zoro # G4109332
UPC # 032027291659
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9PWD9
Zoro #
G4109332
UPC #
032027291659
Country of Origin
Taiwan, Province of China

Dimensions

Visor Thickness
0.040"
Visor Width
15 1/2 in
Visor Height
7-1/2"

Details

Item
Ratchet Face Shield Assembly
Color
Black
Visor Color
Clear
Material
Polycarbonate
Visor Material
Acetate
Lens Coating
Uncoated
Dielectric Protection
No
Standards
ANSI Z87.1. CSA Z94.3
Features
1 1/2" IPS, Slip Union Connectors on both Inlet and Discharge Ports
Disposable/ Reusable
Reusable
Headgear Style
Single Crown
Faceshield Assembly/Headgear Suspension
Ratchet
Headgear Material
Polycarbonate
Headgear Color
Black
Includes
Chin Guard, Face Shield, Headgear
Includes No Visor Coatings
Yes
Suspension Adjustment Type
Ratchet
Visible Light Scale Protection
L1.3
Includes Anti-Static Visor Coating
No
Includes Anti-Fog Visor Coating
No
Includes Secondary Flip Down Shaded Visor
Secondary Flip Down Shaded Visor Not Included
Face Shield Type
Face Shield Assembly
Compatible with Series
483000
Reusability
Reusable
Includes Scratch-Resistant Visor Coating
No
Ultra-Violet Scale Protection Designation
U0
Compatible with Manufacturer Model Number
494400
Compatible Manufacturer Part Number
494400
Compatible Manufacturer Model Number
494400
For Use With Mfr. Model Number
494400
Compatible with Manufacturer Model No.
494400
Compatible with Mfr. Model No.
494400
For Use with Mfr Model Number
494400
Visor Features
Reusable
Compatible Pump Manufacturer Part Number
494400
Compatible Mfr. Model Number
494400
Compatible with Grainger Part Number
8A334
For Manufacturer Part Number
494400
Compatible with Mfr. Model Number
494400

Description

Face Shield, Compatible with Grainger Part Number 8A334, Compatible with Manufacturer Model Number 494400, Compatible with Series 483000, Dielectric Protection No, Face Shield Type Face Shield Assembly, Features Optical Clarity, Pivoting Features Allow Window to Kick Up When Not in Use, Headgear Color Black, Headgear Material Polycarbonate, Headgear Style Single Crown, Includes Chin Guard, Face Shield, Headgear, Includes Anti-Fog Visor Coating No, Includes Anti-Static Visor Coating No

Ratings & reviews