Shop MCR SAFETY

Face Shield Visor, Clear Visor, 8" Height, Uncoated Lens, Clear

  • Mfr # 181640

  • Zoro # G2842244


product price:  $3.15
/ea

Key Features

Color
Clear
Visor Color
Clear
Material
PETG
Visor Material
Polyethylene
Lens Coating
Uncoated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
181640
Zoro #
G2842244
UPC #
766868181649
Country of Origin
United States

Dimensions

Visor Thickness
0.040"
Visor Height
8"
Visor Width
16 in
Length
16"

Details

Item
Face Shield Visor
Color
Clear
Visor Color
Clear
Material
PETG
Visor Material
Polyethylene
Lens Coating
Uncoated
For Use With
Crews Headgear
Dielectric Protection
Yes
Standards
ANSI Z87+ High Impact When Used with Crew Headgear
Features
5 System Hole Punched, Protects Against Flying, Abrasive Particles and Chemical Splash
Includes
Faceshield Visor
Visible Light Scale Protection
L1.3
Includes Anti-Static Visor Coating
No
Compatible with Manufacturer Model Number
101, 102, 103
Includes Scratch-Resistant Visor Coating
No
Compatible with Series
Includes No Visor Coatings
Yes
Includes Anti-Fog Visor Coating
No
Compatible Manufacturer Part Number
101, 102, 103
Compatible Manufacturer Model Number
101, 102, 103
For Use With Mfr. Model Number
101, 102, 103
Compatible with Manufacturer Model No.
101, 102, 103
Compatible with Mfr. Model No.
101, 102, 103
For Use with Mfr Model Number
101, 102, 103
Compatible with Brand
Alveo, Avao, Bouton(R) Optical, Bullard, HexArmor(R), Jackson Safety, JSP, KASK, Milwaukee(R), MSA, Paulson, Protecto-Shield, Safety Products Holdings, Salisbury, Sellstrom, Splash Shield, Strato, TASCO, Traverse(TM), Ultimate, Universal, Uvex, Vertex
Lens/Visor Features
Chemical-Resistant
Compatible Pump Manufacturer Part Number
101, 102, 103
Compatible Mfr. Model Number
101, 102, 103
For Manufacturer Part Number
101, 102, 103
Compatible with Mfr. Model Number
101, 102, 103

Description

Safety Face Shield - Universal
Clear Impact Resistant PETG Material
8 Inches x 16 Inches

.040 Inches Thickness
Excellent for splash protection and impact resistance


MCR Safety's headgear and face shields offer superior protection from liquid splashes and flying debris that would otherwise be damaging to the face. An assortment of brackets, face shield sizes, and materials make it a good bet that you can find an option suitable for you. The 181640 is a clear PETG visor that measures 8 inches x 16 inches and is .040 inches thick. Find the best face shields at MCR Safety! This product meets the ANSI/ISEA Z87.1 2020 standard.


• Face shield - clear PETG material
• .040 inches thickness
• Measures 8 inches x 16 inches
• Meets ANSI/ISEA Z87.1 2020 standard
• Formerly known as Crews Safety Glasses

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.