BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Faceshield Visor, Polycarb, Clr, 7x16-3/4in

MCR SAFETY| Zoro #: G0615876| Mfr #: 9J054

$17.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Faceshield Visor Only
Visor Thickness: 0.040"
For Use With: Double Matrix Faceshield
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0615876 Mfr #: 9J054
Includes: Faceshield Visor OnlyVisor Thickness: 0.040"
For Use With: Double Matrix FaceshieldFeatures: Duo-Coat with Hard Outer Coating To Reduce Scratching and an Anti-Fog Coating On The Inside, Impact Resistant, Provides UVA-UVB Protection
Visor Width: 16-3/4"Standards: ANSI Z87.1-2003
Dielectric Protection: YesMaterial: Polycarbonate
Item: Faceshield VisorColor: clear
Visor Height: 7"Country of Origin (subject to change): United States

Description

Faceshield Visor, Color Clear, Material Polycarbonate, Features Duo-Coat with Hard Outer Coating To Reduce Scratching and an Anti-Fog Coating On The Inside, Impact Resistant, Provides UVA-UVB Protection, For Use With Double Matrix Faceshield, Visor Thickness 0.04 In., Visor Height 7 In., Visor Width 16-3/4 In., Standards ANSI Z87.1-2003

Reviews