Shop MCR SAFETY
See all product information
Create Account
Men's FR Long Sleeve Shirt, 8.7 cal/sq cm, 2XL, Max Comfort(TM)
- Mfr # S1GX2
- Zoro # G802016756
product price:Â
$
65.95
/ea
Key Features
Fabric Weight
7 oz
ATPV Rating
8.7 cal/sq cm
Features
100% Cotton FR Sateen Fabric, Extended Back Tail to Stay Tucked In, Two Needle Top Stitching on Major Seams
Standards
ASTM 1930, ASTM 1959, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified
Arc Flash PPE Category
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1GX2
- Zoro #
- G802016756
- UPC #
- -
- Country of Origin
- China
- Item
- FR Long Sleeve Shirt
- Color
- Gray
- Fabric Weight
- 7 oz
- ATPV Rating
- 8.7 cal/sq cm
- Features
- 100% Cotton FR Sateen Fabric, Extended Back Tail to Stay Tucked In, Two Needle Top Stitching on Major Seams
- Standards
- ASTM 1930, ASTM 1959, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified
- Arc Flash PPE Category
- 2
- Material Trade Name
- Max Comfort(TM)
- Gender
- Men's
- High-Visibility
- No
- ANSI Class
- Not Rated
- Stitching Material
- Nomex(R)
- Garment Type
- Shirt
- Closure Type
- Buttons
- Collar Style
- Button-Down
- Shirt Style
- Work Shirt
- Back Stripe Pattern
- None
- Front Closure
- Buttons
- Wire Color
- Gray
Dimensions
- Size
- 2XL
- Size - Body Type
- Regular
- Maximum Chest Size
- 54 in
- Sleeve Length
- 27 in
- Minimum Chest Size
- 52 in
- Sleeve Length Type
- Long
- Fits Chest Size
- 100% Cotton FR Sateen Fabric, Extended Back Tail to Stay Tucked In, Two Needle Top Stitching on Major Seams
- Bottle Size
- 2XL
- Size - Alpha
- 2XL
- Container Size
- 2XL
Description
ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color Gray, Fabric Weight 7 oz, Features 100 Percent Cotton FR Sateen Fabric, Extended Back Tail to Stay Tucked In, Two Needle Top Stitching on Major Seams, Closure Type Buttons, Gender Men's, High-Visibility No, Flame Resistant Shirt, Material Trade Name Max Comfort(TM), Maximum Chest Size 54 in, Minimum Chest Size 52 in, Size 2XL, Sleeve Length 27 in, Sleeve Length Type Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.