This item is Discontinued.

Mcr Safety Men's FR Long Sleeve Shirt, 8.7 cal/sq cm, M, Max Comfort(TM) S1TMT

This item is Discontinued.

Mcr Safety

Men's FR Long Sleeve Shirt, 8.7 cal/sq cm, M, Max Comfort(TM) (Discontinued)

Mfr # S1TMT
Zoro # G402016484
Country of Origin Dominican Republic
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S1TMT
Zoro #
G402016484
UPC #
-
Country of Origin
Dominican Republic
Item
FR Long Sleeve Shirt
Color
Tan
Fabric Weight
7 oz
ATPV Rating
8.7 cal/sq cm
Features
100% Cotton FR Sateen Fabric, Extended Back Tail to Stay Tucked In, Two Needle Top Stitching on Major Seams
Standards
ASTM 1930, ASTM 1959, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified
Arc Flash PPE Category
2
Material Trade Name
Max Comfort(TM)
Gender
Men's
Stitching Material
Nomex(R)
Garment Type
Shirt
Closure Type
Buttons
ANSI Class
Not Rated
High-Visibility
No
Collar Style
Button-Down
Shirt Style
Work Shirt
Back Stripe Pattern
None
Front Closure
Buttons
Wire Color
Tan

Dimensions

Size
M
Sleeve Length
26 in
Maximum Chest Size
42 in
Size - Body Type
Tall
Minimum Chest Size
40 in
Sleeve Length Type
Long
Fits Chest Size
100% Cotton FR Sateen Fabric, Extended Back Tail to Stay Tucked In, Two Needle Top Stitching on Major Seams
Bottle Size
M
Size - Alpha
M
Container Size
M

Description

ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color Tan, Fabric Weight 7 oz, Features 100 Percent Cotton FR Sateen Fabric, Extended Back Tail to Stay Tucked In, Two Needle Top Stitching on Major Seams, Closure Type Buttons, Gender Men's, High-Visibility No, FR Long Sleeve Shirt, Material Trade Name Max Comfort(TM), Maximum Chest Size 42 in, Minimum Chest Size 40 in, Size M, Sleeve Length 26 in, Sleeve Length Type Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.