Shop MCR SAFETY
See all product information
Create Account
Men's FR Long Sleeve Shirt, 9.6 cal/sq cm, M, Max Comfort(TM)
- Mfr # H1TM
- Zoro # G702016108
product price:Â
$
62.39
/ea
Key Features
Size
M
Fabric Weight
7 oz
ATPV Rating
9.6 cal/sq cm
Features
100% Cotton FR Interlock Knit Shell, 3 Button Placket Front, Hi-Temperature FR Poly Buttons, Rib Knit Collar and Cuff
Standards
ASTM 1930, ASTM 1959, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H1TM
- Zoro #
- G702016108
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- M
- Maximum Chest Size
- 42 in
- Size - Body Type
- Regular
- Sleeve Length Type
- Long
- Sleeve Length
- 24 1/2 in
- Minimum Chest Size
- 40 in
- Fits Chest Size
- 100% Cotton FR Interlock Knit Shell, 3 Button Placket Front, Hi-Temperature FR Poly Buttons, Rib Knit Collar and Cuff
- Bottle Size
- M
- Size - Alpha
- M
Description
ATPV Rating 9.6 cal/sq cm, Arc Flash PPE Category 2, Collar Style Henley, Color Tan, Fabric Weight 7 oz, Features 100 Percent Cotton FR Interlock Knit Shell, 3 Button Placket Front, Hi-Temperature FR Poly Buttons, Rib Knit Collar and Cuff, Closure Type Buttons, Gender Men's, High-Visibility No, FR Long Sleeve Shirt, Material Trade Name Max Comfort(TM), Maximum Chest Size 42 in, Minimum Chest Size 40 in, Moisture-Wicking Yes, Number of Pockets 1, Pocket Location Left Chest, Size M
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.