Shop MCR SAFETY
See all product information
Create Account
Unisex Flame Resistant Pants, 13 cal/sq cm, Univeral 10.5 oz Spandex
Mfr # P2D4036
Zoro # G901985311
product price:Â
$
67.59
/ea
Key Features
Material Trade Name
Spandex
ATPV Rating
13 cal/sq cm
Fabric Weight
10.5 oz
Maximum Waist Size
40 in
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2D4036
- Zoro #
- G901985311
- UPC #
- -
- Country of Origin
- Pakistan
- Item
- Flame Resistant Pants
- Material Trade Name
- Spandex
- ATPV Rating
- 13 cal/sq cm
- Fabric Weight
- 10.5 oz
- Color
- Blue
- Gender
- Unisex
- Inseam
- 36 in
- Standards
- ASTM 1930, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified
- Pant Type
- Jeans
- Arc Flash PPE Category
- 2
- Number of Pockets
- 5
- Jean Wash
- Dark
- Features
- Lightweight and Stretchable Blend, Woven Fabric Type, Zipper Front
- Waist Closure
- Button
- Stitching Material
- FR Thread
- Insulated for Cold Conditions
- No
- Waist Rise
- Mid Rise
- Pant Fit
- Classic Fit
- Leg Fit
- Straight Leg
- High-Visibility
- No
- ANSI Class
- Not Rated
Description
ATPV Rating 13 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 10.5 oz, Features Lightweight and Stretchable Blend, Woven Fabric Type, Zipper Front, Gender Unisex, Inseam 36 in, Insulated for Cold Conditions No, FR Pants, Jean Wash Dark, Leg Fit Straight Leg, Material Trade Name Spandex, Maximum Waist Size 40 in, Minimum Waist Size 40 in, Number of Pockets 5, Pant Fit Classic Fit, Pant Type Jeans, Size Univeral