Shop MCR SAFETY
See all product information
Create Account
Unisex Flame Resistant Pants, 13 cal/sq cm, Univeral 10.5 oz Spandex
Mfr # P2D4430
Zoro # G701985160
product price:Â
$
78.59
/ea
Key Features
Material Trade Name
Spandex
ATPV Rating
13 cal/sq cm
Fabric Weight
10.5 oz
Maximum Waist Size
44 in
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2D4430
- Zoro #
- G701985160
- UPC #
- -
- Country of Origin
- Pakistan
- Item
- Flame Resistant Pants
- Material Trade Name
- Spandex
- ATPV Rating
- 13 cal/sq cm
- Fabric Weight
- 10.5 oz
- Color
- Blue
- Gender
- Unisex
- Inseam
- 30 in
- Standards
- ASTM 1930, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified
- Arc Flash PPE Category
- 2
- Pant Type
- Jeans
- Number of Pockets
- 5
- Waist Closure
- Button
- Jean Wash
- Dark
- Stitching Material
- FR Thread
- Features
- Lightweight and Stretchable Blend, Woven Fabric Type, Zipper Front
- High-Visibility
- No
- Insulated for Cold Conditions
- No
- ANSI Class
- Not Rated
- Leg Fit
- Straight Leg
- Pant Fit
- Classic Fit
- Waist Rise
- Mid Rise
Description
ATPV Rating 13 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 10.5 oz, Features Lightweight and Stretchable Blend, Woven Fabric Type, Zipper Front, Gender Unisex, Inseam 30 in, Insulated for Cold Conditions No, FR Pants, Jean Wash Dark, Leg Fit Straight Leg, Material Trade Name Spandex, Maximum Waist Size 44 in, Minimum Waist Size 44 in, Number of Pockets 5, Pant Fit Classic Fit, Pant Type Jeans, Size Univeral
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.