Unisex Flame Resistant Pants, 13 cal/sq cm, Univeral 10.5 oz Spandex
- Mfr # P2D5034
- Zoro # G602002287
product price:Â
$
83.15
/ea
Key Features
Material Trade Name
Spandex
ATPV Rating
13 cal/sq cm
Fabric Weight
10.5 oz
Maximum Waist Size
50 in
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2D5034
- Zoro #
- G602002287
- UPC #
- -
- Country of Origin
- Pakistan
- Item
- Flame Resistant Pants
- Material Trade Name
- Spandex
- ATPV Rating
- 13 cal/sq cm
- Fabric Weight
- 10.5 oz
- Color
- Blue
- Gender
- Unisex
- Inseam
- 34 in
- Standards
- ASTM 1930, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified
- Jean Wash
- Dark
- Pant Type
- Jeans
- Insulated for Cold Conditions
- No
- Arc Flash PPE Category
- 2
- Pant Fit
- Classic Fit
- Waist Rise
- Mid Rise
- Leg Fit
- Straight Leg
- ANSI Class
- Not Rated
- High-Visibility
- No
- Wire Color
- Blue
Dimensions
- Size
- 50 in x 34 in
- Maximum Waist Size
- 50 in
- Womens Size
- 0
- Minimum Waist Size
- 50 in
- Bottle Size
- Univeral
- Size - Alpha
- Univeral
- Container Size
- Univeral
Description
ATPV Rating 13 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 10.5 oz, Gender Unisex, Inseam 34 in, Insulated for Cold Conditions No, Flame Resistant Pant, Jean Wash Dark, Leg Fit Straight Leg, Material Trade Name Spandex, Maximum Waist Size 50 in, Minimum Waist Size 50 in, Pant Fit Classic Fit, Pant Type Jeans, Size Univeral, Standards ASTM 1930, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified, High-Visibility No, Waist Rise Mid Rise, Womens Size 0
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.