This item is Discontinued.

Mcr Safety Unisex Flame Resistant Pants, 8.6 cal/sq cm, Univeral 7 oz ( 7 oz ) PT2N2834

This item is Discontinued.

Mcr Safety

Unisex Flame Resistant Pants, 8.6 cal/sq cm, Univeral 7 oz ( 7 oz ) (Discontinued)

Mfr # PT2N2834
Zoro # G801985343
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PT2N2834
Zoro #
G801985343
UPC #
-
Country of Origin
China

Dimensions

Size
Univeral
Maximum Waist Size
28 in
Minimum Waist Size
28 in
Womens Size
0

Details

Item
Flame Resistant Pants
Material Trade Name
( 7 oz )
ATPV Rating
8.6 cal/sq cm
Fabric Weight
7 oz
Color
Navy Blue
Gender
Unisex
Inseam
34 in
Standards
ASTM 1930, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified
Pant Type
Work Pant
Includes Cargo Pocket
Yes
Number of Pockets
6
Stitching Material
Nylon
Includes Belt Loops
Yes
Features
Pleated Knees, Reinforced and Pleated Knees for Easier Bending, Stooping and Climbing, Zippered Fly Front
Arc Flash PPE Category
2
Waist Closure
Button
Waist Rise
Mid Rise
Leg Fit
Straight Leg
Insulated for Cold Conditions
No
High-Visibility
No
Pant Fit
Classic Fit
ANSI Class
Not Rated

Description

ATPV Rating 8.6 cal/sq cm, Arc Flash PPE Category 2, Color Navy Blue, Fabric Weight 7 oz, Features Pleated Knees, Reinforced and Pleated Knees for Easier Bending, Stooping and Climbing, Zippered Fly Front, Gender Unisex, Includes Belt Loops Yes, Inseam 34 in, Insulated for Cold Conditions No, FR Pants, Leg Fit Straight Leg, Maximum Waist Size 28 in, Minimum Waist Size 28 in, Number of Pockets 6, Pant Fit Classic Fit, Pant Type Work Pant, Size Univeral

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews