Shop MCR SAFETY
See all product information
Create Account
Unisex Flame Resistant Pants, 8.6 cal/sq cm, Univeral 7 oz ( 7 oz )
Mfr # PT2N3834
Zoro # G101985227
product price:Â
$
74.29
/ea
Key Features
Material Trade Name
( 7 oz )
ATPV Rating
8.6 cal/sq cm
Fabric Weight
7 oz
Maximum Waist Size
38 in
Gender
Unisex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PT2N3834
- Zoro #
- G101985227
- UPC #
- -
- Country of Origin
- China
- Item
- Flame Resistant Pants
- Material Trade Name
- ( 7 oz )
- ATPV Rating
- 8.6 cal/sq cm
- Fabric Weight
- 7 oz
- Color
- Navy Blue
- Gender
- Unisex
- Inseam
- 34 in
- Standards
- ASTM 1930, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified
- Includes Cargo Pocket
- Yes
- Arc Flash PPE Category
- 2
- Includes Belt Loops
- Yes
- Pant Type
- Work Pant
- Stitching Material
- Nylon
- Features
- Pleated Knees, Reinforced and Pleated Knees for Easier Bending, Stooping and Climbing, Zippered Fly Front
- Number of Pockets
- 6
- Waist Closure
- Button
- Pant Fit
- Classic Fit
- Leg Fit
- Straight Leg
- Waist Rise
- Mid Rise
- High-Visibility
- No
- Insulated for Cold Conditions
- No
- ANSI Class
- Not Rated
Description
ATPV Rating 8.6 cal/sq cm, Arc Flash PPE Category 2, Color Navy Blue, Fabric Weight 7 oz, Features Pleated Knees, Reinforced and Pleated Knees for Easier Bending, Stooping and Climbing, Zippered Fly Front, Gender Unisex, Includes Belt Loops Yes, Inseam 34 in, Insulated for Cold Conditions No, FR Pants, Leg Fit Straight Leg, Maximum Waist Size 38 in, Minimum Waist Size 38 in, Number of Pockets 6, Pant Fit Classic Fit, Pant Type Work Pant, Size Univeral