This item is Discontinued.
This item is Discontinued.
Unisex Flame Resistant Pants, 8.6 cal/sq cm, Univeral 7 oz ( 7 oz ) (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PT2T3028
- Zoro #
- G501991972
- UPC #
- -
- Country of Origin
- China
- Item
- Flame Resistant Pants
- Material Trade Name
- ( 7 oz )
- ATPV Rating
- 8.6 cal/sq cm
- Fabric Weight
- 7 oz
- Color
- Tan
- Gender
- Unisex
- Inseam
- 28 in
- Standards
- ASTM 1930, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified
- Insulated for Cold Conditions
- No
- Waist Rise
- Mid Rise
- Leg Fit
- Straight Leg
- ANSI Class
- Not Rated
- Pant Type
- Work Pant
- Pant Fit
- Classic Fit
- High-Visibility
- No
- Stitching Material
- Nylon
- Includes Cargo Pocket
- Yes
- Arc Flash PPE Category
- 2
Description
ATPV Rating 8.6 cal/sq cm, Arc Flash PPE Category 2, Color Tan, Fabric Weight 7 oz, Gender Unisex, Inseam 28 in, Insulated for Cold Conditions No, FR Pants, Leg Fit Straight Leg, Maximum Waist Size 30 in, Minimum Waist Size 30 in, Pant Fit Classic Fit, Pant Type Work Pant, Size Univeral, Standards ASTM 1930, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified, Stitching Material Nylon, High-Visibility No, Waist Rise Mid Rise, Womens Size 0, Includes Cargo Pocket Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.