Shop MCR SAFETY
See all product information
Create Account
Unisex Flame Resistant Pants, 8.6 cal/sq cm, Univeral 7 oz ( 7 oz )
Mfr # PT2T5030
Zoro # G101985029
product price:Â
$
76.95
/ea
Key Features
Material Trade Name
( 7 oz )
ATPV Rating
8.6 cal/sq cm
Fabric Weight
7 oz
Maximum Waist Size
50 in
Gender
Unisex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PT2T5030
- Zoro #
- G101985029
- UPC #
- -
- Country of Origin
- China
- Item
- Flame Resistant Pants
- Material Trade Name
- ( 7 oz )
- ATPV Rating
- 8.6 cal/sq cm
- Fabric Weight
- 7 oz
- Color
- Tan
- Gender
- Unisex
- Inseam
- 30 in
- Standards
- ASTM 1930, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified
- Includes Belt Loops
- Yes
- Features
- Pleated Knees, Reinforced and Pleated Knees for Easier Bending, Stooping and Climbing, Zippered Fly Front
- Number of Pockets
- 6
- Waist Closure
- Button
- Pant Type
- Work Pant
- Stitching Material
- Nylon
- Includes Cargo Pocket
- Yes
- Arc Flash PPE Category
- 2
- ANSI Class
- Not Rated
- Leg Fit
- Straight Leg
- Pant Fit
- Classic Fit
- Insulated for Cold Conditions
- No
- Waist Rise
- Mid Rise
- High-Visibility
- No
Description
ATPV Rating 8.6 cal/sq cm, Arc Flash PPE Category 2, Color Tan, Fabric Weight 7 oz, Features Pleated Knees, Reinforced and Pleated Knees for Easier Bending, Stooping and Climbing, Zippered Fly Front, Gender Unisex, Includes Belt Loops Yes, Inseam 30 in, Insulated for Cold Conditions No, FR Pants, Leg Fit Straight Leg, Maximum Waist Size 50 in, Minimum Waist Size 50 in, Number of Pockets 6, Pant Fit Classic Fit, Pant Type Work Pant, Size Univeral
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.