High Visibility Vest, Polyester, Zipper Closure, ANSI Class 2, U Back Stripe, Lime, Unisex, L

  • Mfr # V2CL2MLZL
  • Zoro # G5046256
product price: 
$
7.49
/ea

Key Features

ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
V2CL2MLZL
Zoro #
G5046256
UPC #
-
Country of Origin
Indonesia

Dimensions

Size
L
Vest Size
L
Fits Chest Size
Value Series Option
Reflective Stripe Width
2 in
Maximum Chest Size
52 in
Minimum Chest Size
52 in

Details

Item
High Visibility Vest
Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
0
Gender
Men's
Stripe Color
Silver
Features
Value Series Option
Number of Outside Pockets
0
ATPV Rating
Not Rated
Standards
ANSI/ISEA 107
Vest Stripe Color Family
Silver
Number of Inside Pockets
0
Total Number of Pockets
0
Reflective Stripe Main Color
Silver
Fabric Construction
Solid
Fall Protection Compatible
No
Breakaway
No
Reflective Stripe Location
Chest, Waist
Reflective Stripe Color
Silver
Includes LED Lights
No
Front Closure
Zipper
Shell Material
Polyester
Wire Color
Lime

Description

Luminator Series
Hi-Vis Reflective Lime Safety Vest
ANSI/ISEA 107 2020 Type R Class 2
Mesh Fabric with 2 Inch Silver Stripes
Zipper Front Closure
Breathable safety vest with mesh fabric
MCR Safety stocks a variety of safety vests for your high visibility needs. With an assortment of styles and colors, you can choose a garment that ensures that you will show up in a variety of complex backgrounds. It can be a matter of life or death, so be seen in MCR Safety's hi-vis apparel. The V2CL2MLZ is an ANSI/ISEA 107 2020 Type R, Class 2 compliant safety vest made of fluorescent lime polyester mesh fabric. Mesh offers more breathability in warm environments and helps keep workers cooler than standard solid materials. It features 2-inch silver reflective stripes for added visibility in low light environments, zipper front closure, and no pockets. Great for traffic and security applications. Looking for the best hi vis clothing options? Look no further than MCR Safety!


• ANSI/ISEA 107 2020 Type R, Class 2 compliant
• Cool Breathable Mesh Material
• Fluorescent Lime Mesh Material
• No Pockets
• 2 inch silver reflective stripes
• Value series option
• Zippered front closure
• Formerly known as River City Garments

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews