Shop MCR SAFETY

Hooded Sweatshirt, 3, R, Polyester, Black/Green, 2XL

  • Mfr # S2CL3LZX2
  • Zoro # G5046125

product price: 
$
52.69
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Size
2XL
Material
Polyester
Color
Black/Green
Back Stripe Pattern
Solid
Standards
ANSI, ISEA
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S2CL3LZX2
Zoro #
G5046125
UPC #
-
Country of Origin
China
Item
Hooded Sweatshirt
Material
Polyester
Color
Black/Green
Back Stripe Pattern
Solid
Standards
ANSI, ISEA
Number of Outside Pockets
2
ANSI Type
R
ANSI Class
3
Closure Type
Zipper
Features
Easy Access Slanted Front Pockets
Fabric Weight
10.3 oz
Series
S2CL3LZ
Includes Lining
Yes
Includes Hood
Yes
Insulated for Cold Conditions
Yes
Front Closure Type
Zipper
Pocket Locations
Front
Sweatshirt Style
Hoodie
Hood Features
Drawstring Closure
Reflective Stripe Main Color
Silver
Reflective Stripe Border Color
Orange
Type
Hoodie
Shell Material
Polyester
Wire Color
Black/Green
Traction Material
Polyester

Dimensions

Size
2XL
Length
29 17/32 in
Sleeve Length
27 1/2 in
Reflective Stripe Width
3 in
Maximum Chest Size
56 45/64 in
Fits Chest Size
Easy Access Slanted Front Pockets
Bottle Size
2XL
Size - Alpha
2XL
Container Size
2XL

Description

Hooded Sweatshirt, ANSI Class 3, ANSI Type R, Sweatshirt Style Hoodie, Number of Outside Pockets 2, Material Polyester, Front Closure Type Zipper, Color Black/Green, Fabric Weight 10.3 oz, Size 2XL, Features Easy Access Slanted Front Pockets, Insulated for Cold Conditions Yes, Includes Hood Yes, Standards ANSI, ISEA, Maximum Chest Size 56 45/64 in, Hood Features Drawstring Closure, Includes Lining Yes, Length 29 17/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.