Shop All Heat Resistant Gloves
Mcr Safety
Hot Mill Weight 3 Ply Burlap Lin, L, PK12
Mfr # 9132G
Zoro # G0661565
product price: $41.69
/pk 12, $3.47/ea
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L ( 9 )
- Palm Material 32 oz. Nap-Out Woven Cotton Blend Canvas
- Cuff Style Gauntlet
- Max. Temp. 500 Degrees F
- Standards ANSI/ISEA 105
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9132G
- Zoro # G0661565
- UPC # 30451439132823
- Country of Origin Multiple
- Category Heat Resistant Gloves
Dimensions
Size | L ( 9 ) |
Glove Size | L |
Glove Length Style | Extended Cuff |
Glove Length | 12.5 in |
Size (Alpha) | L |
Size (Numeric) | 9 |
Description
Knit Gloves, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Hot Mill, Additional Hazard Protection None, Standards ANSI/ISEA 105, Insulated No, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Uncoated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIGWAM MILLS LG WHT DBL Sole Sock (F1140-731-LG)
- STARKE Self-Retracting Lanyard, 20 ft, 310 lb Weight Capacity, Black (SRLWR-20)
- MCR SAFETY Safety Glasses, Gray Anti-Scratch (BK112)
- VGUARD A23A1, Vinyl Disposable Gloves, 2 mil Palm, Vinyl, Powder-Free, M, 1000 PK, Clear (A23A12)
- MCR SAFETY Hot Mill Reg Wght 100 per Cotton 2, PK12 (9124C)
- MCR SAFETY Std Weight 16Oz Knit Wrist Loop, M, PK12 (9413KM)
- MCR SAFETY Regular Weight 14 oz Loop, M, PK12 (9428KM)
- MCR SAFETY Reg Wght Terry Kevlar Brwn Cotton, M, PK12 (9430KM)
- MCR SAFETY E Weight Terry Black Stripe, L, PK12 (9433)
- MCR SAFETY Heavy Weight 24 Oz Loop Out Terry, PK12 (9415KM)
- TURTLESKIN Heat Resistant Gloves, M, Gauntlet, PR (CPH-36A)
- Mcr Safety Heat Resistant Gloves