Shop MCR SAFETY

Leather Palm Gloves, Rubberized Gauntlet Cuff Cuff, Wing Thumb, Gray/Green (Palm), White (Back), L

  • Mfr # 1210

  • Zoro # G0661459


product price: 
$
31.89
/pk 12, $2.66/ea

Key Features

Glove Size
L
Color
Gray/Green (Palm), White (Back)
Thumb Style
Wing
Leather Grade
C
Cuff Style
Rubberized Gauntlet Cuff
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1210
Zoro #
G0661459
UPC #
-
Country of Origin
Multiple

Dimensions

Glove Size
L

Details

Item
Leather Palm Gloves
Color
Gray/Green (Palm), White (Back)
Thumb Style
Wing
Leather Grade
C
Cuff Style
Rubberized Gauntlet Cuff
Glove Cut
Gunn
Application
Landscaping, Carpentry, Construction, Farming
Palm Material
Split Cowhide Leather
ANSI/ISEA Puncture Level
4
Glove Leather Grade
C Grade
Insulated
No
Glove Back Material
Fabric
ANSI/ISEA Abrasion Level
4
Cuff Material
Rubberized
Minimum Temperature
Not Rated
Lining Material
Fleece Palm
Palm Style
Leather
Glove Back Color
Red/Gray Stripe
Glove Features
Hemmed
EN 388 Rating
Abrasion: 4; Cut: 1; Tear: 1; Puncture: 3
Reflective Backing
No
Palm Color
Gray
High-Visibility
No
Touchscreen Compatible
No

Description

Leather Gloves, Minimum Temperature Not Rated, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.