Shop MCR SAFETY

Coated Gloves, Polyurethane, Smooth, Palm, 4 Abrasion Level, Black, L (9) 1 PR

  • Mfr # 9669L

  • Zoro # G5157485


product price: 
$
1.59
/pr

Key Features

Color
Black
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9669L
Zoro #
G5157485
UPC #
045143966936
Country of Origin
China

Dimensions

Glove Size
L (9)
Thickness
13 ga
Glove Length
10 in
Size
L
Glove Length Style
Standard
Size- Numeric
9

Details

Item
Coated Gloves
Color
Black
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
Yes
Glove Coating Finish
Smooth
Standards
EN388 - 2
Glove Construction
Seamless Knit
Resists
Abrasions, Cuts
ANSI Cut Grams
0
Suggested Use Environment
Dry
ANSI/ISEA Puncture Level
2
Thumb Style
Straight
Insulated
No
Application
General Purpose
ANSI/ISEA Cut Load
0
Latex-Free
No
Brand and Series
MCR Safety NXG 9669
Glove Materials
Nylon
Cuff Style
Knit
Base Coating Material
Foam Nitrile
Includes Reinforced Thumb Crotch
No
Double-Dipped
No
Minimum Temperature
Not Rated
Knit Material Color
Black
Glove Features
Silicone-Free
Knit Material
Nylon
Coating Type
Dipped
Series
NXG 9669
Glove Coating Color
Black
Touchscreen Compatible
No
Glove Lining Material
Nylon

Description

MCR Safety NXG Work Gloves
13 Gauge Black Nylon Shell
Black Polyurethane (PU) Palm and Fingertips
NXG provides Premium quality, comfort and fit making it the best choice for long work days
The next generation of gloves requires the next generation in manufacturing. MCR Safety’s state-of-the-art manufacturing facility produces premium NXG brand gloves with advanced coatings, utilizes 21st-century manufacturing efficiencies, and does so with environmentally friendly production methods. NXG styles are well suited for Multi-Industrial applications that require high dexterity and comfort and are manufactured on seamless knit liners that are flat dipped to reproduce the natural curved shape of the hand. As a result, workers benefit from less hand fatigue and greater productivity while performing detailed tasks to heavy duty jobs. The 9669 features a seamless 13 gauge black nylon shell and black polyurethane (PU) coated palm and fingertips that will enhance gripping power. Made with no silicone. If you are looking for the best work gloves, be sure to check out MCR Safety's NXG options!


• 13 gauge black nylon shell
• Black polyurethane (PU) coated palm and fingertips
• Color coded hem to identify sizes
• Excellent comfort, grip, and fit
• Good dexterity and comfort
• Individually poly bagged by the pair
• Formerly known as Memphis Glove

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.