Shop MCR SAFETY

Classic Raincoat with Detachable Hood, PVC/Polyester, .35mm, Waterproof, 49 in L, Yellow, Medium

  • Mfr # 200CM

  • Zoro # G3986561


product price: 
$
12.99
/ea

Key Features

Size
M
Color
Yellow
Material
PVC
Closure Type
Snap
Fabric Weight
2.4 oz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
200CM
Zoro #
G3986561
UPC #
045143200320
Country of Origin
Multiple

Dimensions

Size
M
Length
49 in
Thickness
0.35 mil
Fits Chest Size
38 in to 40 in

Details

Item
Rain Coat with Detachable Hood
Color
Yellow
Material
PVC
Closure Type
Snap
Fabric Weight
2.4 oz
Gender
Unisex
Rainwear ANSI Class
Unrated
Number of Outside Pockets
2
Includes
Drawstring Hood
Rainwear Features
Chemical Resistant
Seam Style
Heat Welded
Number of Inside Pockets
0
Resists
water
Liner Material
Polyester
Hood Style
Detachable
High-Visibility
No
Features
Chemical Resistant
ANSI Class
Not Rated
Style
Rain Coat
Cuff Style
Snap
Lining Material
Polyester
Includes Hood
Yes

Description

Classic Series Rain Gear
.35mm PVC / Polyester Material
Waterproof Yellow Raincoat
Detachable Hood
Tested in accordance with ASTM F903 – Standard Test Method for Resistance of Materials used in Protective Clothing to Penetration by Liquids


The Classic Series rain gear is made of the most popular material in the industry. It combines the strength and waterproof qualities of PVC with the durability of a polyester backing. The 200C long yellow raincoat is 49 inches in length (Large) and features a snap front, take up snaps at the wrists, detachable hood with drawstring, and 2 patch pockets. If you are looking for the best raincoat options, look no further than MCR Safety!


• 2 patch pockets on the front
• .35 mm PVC on polyester raincoat, yellow
• Cape ventilated back, underarm air vents
• Detachable hood with drawstring
• Rounded collar of same material
• Formerly known as River City Garments

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.