Shop MCR SAFETY

Ratchet Face Shield Assembly, PETG, Uncoated, Clear Visor, Blue, 8 in Visor Height

  • Mfr # 9TZ55

  • Zoro # G4231184


product price: 
$
13.49
/ea

Key Features

Color
Blue
Visor Color
Clear
Material
Plastic
Visor Material
PETG
Lens Coating
Uncoated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9TZ55
Zoro #
G4231184
UPC #
766868642430
Country of Origin
United States
Item
Ratchet Face Shield Assembly
Color
Blue
Visor Color
Clear
Material
Plastic
Visor Material
PETG
Lens Coating
Uncoated
Dielectric Protection
No
Standards
ANSI Z87.1-2003 High Impact
Features
Offers Excellent Optical Clarity for Medical Use, Pivoting Features Allow Window To Kick Up When Not In Use
Headgear Color
Blue
Headgear Material
Plastic
Headgear Style
Single Crown
Disposable/ Reusable
Reusable
Faceshield Assembly/Headgear Suspension
Ratchet
Includes
Face Shield, Headgear
Includes Scratch-Resistant Visor Coating
No
Compatible with Manufacturer Model Number
181640
Visible Light Scale Protection
L1.3
Includes No Visor Coatings
Yes
Includes Anti-Static Visor Coating
No
Includes Secondary Flip Down Shaded Visor
Secondary Flip Down Shaded Visor Not Included
Reusability
Reusable
Suspension Adjustment Type
Ratchet
Includes Anti-Fog Visor Coating
No
Ultra-Violet Scale Protection Designation
U0
Face Shield Type
Face Shield Assembly
Compatible Manufacturer Part Number
181640
Compatible Manufacturer Model Number
181640
For Use With Mfr. Model Number
181640
Compatible with Manufacturer Model No.
181640
Compatible with Mfr. Model No.
181640
For Use with Mfr Model Number
181640
Visor Features
Reusable
Compatible Pump Manufacturer Part Number
181640
Compatible Mfr. Model Number
181640
For Manufacturer Part Number
181640
Compatible with Mfr. Model Number
181640

Description

Face Shield, Compatible with Grainger Part Number 2ELR2, Compatible with Manufacturer Model Number 181640, Dielectric Protection No, Face Shield Type Face Shield Assembly, Features Optical Clarity for Medical Use, Pivoting Features Allow Window to Kick Up when Not in Use, Headgear Color Blue, Headgear Material Plastic, Headgear Style Single Crown, Includes Face Shield, Headgear, Includes Anti-Fog Visor Coating No, Includes Anti-Static Visor Coating No, Includes No Visor Coatings Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.