This item is Discontinued.

This item is Discontinued.
Safety Glasses, Anti-Fog, Clear Lens, Clear Frame, Frameless (Discontinued)
Mfr #
LW210AF
Zoro #
G902564621
UPC # 766868652118
Country of Origin United States
Category Safety Glasses
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LW210AF
- Zoro #
- G902564621
- UPC #
- 766868652118
- Country of Origin
- United States
Dimensions
- Eyewear Size
- Regular
Details
- Item
- Safety Glasses
- Lens Color
- Clear
- Frame Type
- Frameless
- Frame Color
- Clear
- Lens Coating
- Anti-Fog
- Lens Material
- Polycarbonate
- Frame Material
- Nylon
- Frame Style
- Wraparound
- Standards
- AS/NZS 1337.1; CAN/CSA Z94.3; CE EN166; ISO 12312-1 Blue Light 0.14; Z87+
- Visible Luminous Transmission
- 0.9
- Features
- Dielectric
- Arm Color
- Clear/Orange
- Arm Tip Type
- Bayonet
Description
MCR SAFETY® LAW® LW210AF SAFETY GLASSES LW2, ORANGE TEMPLE INSERT, CLEAR ANTI-FOG LENS THIS FASHIONABLE WRAP-AROUND LENS DESIGN OFFERS AN EXCELLENT ORBITAL SEAL AND A HIGHER LEVEL OF PROTECTION FROM SIDE IMPACTS DUE TO ITS GREATER COVERAGE AREA. TPR (THERMAL PLASTIC RUBBER) TEMPLE INSERTS THAT ENHANCE GRIP AND COMFORT ARE INCLUDED ON ALL STYLES. HI VIS ORANGE COLOR CONTRASTING TPR TEMPLE INSERTS ARE INCLUDED ON OUR CLEAR, GRAY, AND SILVER MIRROR STYLES.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.