Shop MCR SAFETY
See all product information
Create Account
Law (LW2), Welding Safety Glasses, Anti-Scratch, Green Filter 3.0 Lens, Green Frame, Frameless
- Mfr # LW2130
- Zoro # G3600628
product price:Â
$
6.99
/ea
Key Features
Frame Type
Frameless
Frame Color
Green
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LW2130
- Zoro #
- G3600628
- UPC #
- 00766868281752
- Country of Origin
- Taiwan, Province of China
Dimensions
- Eyewear Size
- Universal
Details
- Item
- Welding Safety Glasses
- Lens Color
- Green Filter 3.0
- Frame Type
- Frameless
- Frame Color
- Green
- Lens Coating
- Anti-Scratch
- Lens Material
- Polycarbonate
- Frame Material
- Nylon
- Foam Lined
- No
- Series
- Law (LW2)
- Frame Style
- Wraparound
- Standards
- ANSI Z87+
- UV Protection
- 99.9% UV Protection
- Metal Detectable
- No
- Photochromatic Lens
- No
- Features
- Dielectric, No Metal Parts; Single Lens Design With Integral Side Shields For Greater Orbital Seal; Hybrid Temple Design; Thermal Plastic Rubber (TPR) Temple Inserts and Nose Pads Enhance Grip and Comfort; Temple Type: Bayonet; Temple Color: Green; Temple Material: Nylon
- X-Ray Detectable
- Yes
- ANSI Dust/Splash Rating
- Not Rated
- Gender
- Unisex
- Visible Luminous Transmission
- 0.12
- Dielectric Protection
- Yes
- Includes Polarized Lens Coating
- No
- Arm Color
- Green
- Arm Tip Type
- Hybrid
Description
Welding Safety Glasses, Series LW2, Gender Unisex, Lens Color Green, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Frameless, Frame Color Green, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Green, Temple Style Hybrid, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable Yes, UV Protection 100 Percent, Standards ANSI Z87+
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.