
Safety Goggles, Clear Lens, Anti-Fog, Indirect Vent, PVC Frame, Rubber Strap, 22 Series, 36 PK
Mfr # 2235R
Zoro # G6664487
product price:Â $4.15
/ea
Sold in multiples of 36 for $149.40
Key Features
Frame Material
PVC
Frame Color
Clear
Lens Color
Clear
Lens Coating
UV-AF Anti-Fog
Eyewear Venting
Indirect Vented
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2235R
Zoro #
G6664487
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Universal
Details
Item
Safety Goggles
Frame Material
PVC
Frame Color
Clear
Lens Color
Clear
Lens Coating
UV-AF Anti-Fog
Eyewear Venting
Indirect Vented
ANSI Dust/Splash Rating
D3, D4
Strap Material
Rubber
Series
22
Standards
ANSI Z87.1+
UV Protection
99.90%
Features
Dielectric
Band Material
Rubber
Frame Type
Frameless
Description
Safety Goggle
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.