Shop MCR SAFETY
See all product information
Create Account
Squall .20Mm Single Ply Pvc Suit 2, L, PVC, Clear, L
Mfr # O722L
Zoro # G3302461
product price:Â
$
11.19
/ea
Key Features
Color
Clear
Size
L
Material
PVC
Inseam
28-1/2"
Fits Waist Size
48"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- O722L
- Zoro #
- G3302461
- UPC #
- 45143472239
- Country of Origin
- China
- Item
- Squall .20Mm Single Ply Pvc Suit 2,L
- Color
- Clear
- Material
- PVC
- Inseam
- 28-1/2"
- Features
- Includes Jacket with Attached Drawstring Hood and Elastic Waist Pants; 0.2mm Thickness
Description
Squall .20Mm Single Ply Pvc Suit 2,L