Shop MCR SAFETY
See all product information
Create Account
Squall .20Mm Single Ply Pvc Suit 2, XL, PVC, Clear, Xl
Mfr # O722XL
Zoro # G3302498
product price:Â
$
10.99
/ea
Key Features
Color
Clear
Size
Xl
Material
PVC
Inseam
29-1/2"
Fits Waist Size
50"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- O722XL
- Zoro #
- G3302498
- UPC #
- 45143472246
- Country of Origin
- China
- Item
- Squall .20Mm Single Ply Pvc Suit 2,XL
- Color
- Clear
- Material
- PVC
- Inseam
- 29-1/2"
- Features
- Includes Jacket with Attached Drawstring Hood and Elastic Waist Pants; 0.2mm Thickness
- Gender
- Men's
Description
Squall .20Mm Single Ply Pvc Suit 2,XL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.