Shop MCR SAFETY
See all product information
Create Account
Squall .20Mm Single Ply Pvc Suit 3, 4XL, PVC, Yellow, 4Xl
Mfr # O703X4
Zoro # G3302349
product price:Â
$
12.39
/ea
Key Features
Color
Yellow
Size
4Xl
Material
PVC
Inseam
32-1/2"
Fits Waist Size
56"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- O703X4
- Zoro #
- G3302349
- UPC #
- 45143470372
- Country of Origin
- China
Dimensions
- Size
- 4Xl
- Fits Waist Size
- 56"
- Thickness
- .20 mm
Details
- Item
- Squall .20Mm Single Ply Pvc Suit 3,4XL
- Color
- Yellow
- Material
- PVC
- Inseam
- 32-1/2"
- Hood Style
- Detachable
- Features
- Includes Jacket with Detachable Drawstring Hood and Bib Pants; 0.2mm Thickness
- Closure Type
- Snap
- Gender
- Men's
Description
Squall .20Mm Single Ply Pvc Suit 3,4XL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.