Swagger (SR2), Safety Glasses, Anti-Fog & Anti-Scratch, Green Mirror Lens, Charcoal Frame, 1 PR
Mfr # SR22BGZDC
Zoro # G113037457
product price: $43.99
/prKey Features
Lens Color
Green Mirror
Frame Type
Full-Frame
Frame Color
Charcoal
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SR22BGZDC
Zoro #
G113037457
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Adjustable Arm Length
No
Eyewear Size
Universal
Arm Length
7 in
Description
Safety Glasses, Series Swagger(R) SR2, Gender Unisex, Lens Color Green, Lens Coating Polarized, Frame Color Charcoal, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Includes Not Applicable, Standards ANSI/ISEA Z87.1 2020, TAA Compliant, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.