This item is Discontinued.
This item is Discontinued.
Disposable Coveralls, Collared, L, Tyvek(R), Open Wrist, Open Ankle, White, 25 PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TY120SL
- Zoro #
- G0623701
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Size
- L
- Fits Waist Size
- 52"
- Named Size
- L
- Height - Maximum
- 37 in
- Chest Size - Maximum
- 52 in
Details
- Item
- Disposable Coveralls
- Color
- White
- Material
- Tyvek(R)
- Closure Type
- Zipper
- Cuff Style
- Open
- Ankle Closure
- Open
- Inseam
- 30 1/2 in
- Series
- Tyvek
- Coverall Style
- Collared
- Ankle Style
- Open
- Features
- Includes Particles Such as Lead, asbestos, and Mold
- Coverall Material
- Tyvek(R)
- Collar Style
- Mandarin
- Closure Features
- Zipper
- Attached Hood
- No
- Packaging
- Individually Packaged
Description
Tyvek Coverall W Collar,L,PK25, Ankle Closure Open, Attached Hood No, Chest Size - Maximum 52 in, Closure Features Zipper, Closure Type Zipper, Collar Style Mandarin, Color White, Cuff Style Open, Features Includes Particles Such as Lead, asbestos, and Mold, Hazard Type Hazardous Dry Particulates, Height - Maximum 37 in, Package Quantity 25
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.