Shop MCR SAFETY
See all product information
Create Account
Disposable Coverallss, Hooded, 2XL, Tyvek(R), Elastic Wrist, Elastic Ankle, White, 25 PK
Mfr # TY127SX2
Zoro # G1195936
product price:Â
$
233.99
/pk 25, $9.36/ea
Free Shipping & Returns
Key Features
Size
2XL
Color
White
Material
Tyvek(R)
Seam Style
Serged
Closure Type
Zipper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TY127SX2
- Zoro #
- G1195936
- UPC #
- -
- Country of Origin
- Viet Nam
- Item
- Disposable Coverallss
- Color
- White
- Material
- Tyvek(R)
- Seam Style
- Serged
- Closure Type
- Zipper
- Cuff Style
- Elastic
- Ankle Closure
- Elastic
- Inseam
- 31 in
- Series
- Tyvek
- Hazard Protection Type
- Hazardous Dry Particulates
- Coverall Style
- Hooded
- Industry Type
- Healthcare
- Features
- Includes Particles Such as Lead, asbestos, and Mold
- Packaging
- Individually Packaged
- Attached Hood
- Yes
- Wrist Closure
- Elastic
- Closure Features
- Zipper
Description
Tyvek Coverall W Hood,2XL,PK25, Ankle Closure Elastic, Attached Hood Yes, Chest Size - Maximum 58 in, Closure Features Zipper, Closure Type Zipper, Color White, Cuff Style Elastic, Features Includes Particles Such as Lead, asbestos, and Mold, Hazard Type Hazardous Dry Particulates, Height - Maximum 41 in, Package Quantity 25