This item is Discontinued.
This item is Discontinued.
Disposable Coverallss, Hooded, L, Tyvek(R), Elastic Wrist, Elastic Ankle, White, 25 PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TY127SL
- Zoro #
- G1196889
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Size
- L
- Chest Size - Maximum
- 52 in
- Named Size
- L
- Height - Maximum
- 37 in
Details
- Item
- Disposable Coverallss
- Color
- White
- Material
- Tyvek(R)
- Closure Type
- Zipper
- Cuff Style
- Elastic
- Ankle Closure
- Elastic
- Inseam
- 30 1/2 in
- Series
- Tyvek
- Coverall Style
- Hooded
- Industry Type
- Healthcare
- Ankle Style
- Elastic
- Features
- Includes Particles Such as Lead, asbestos, and Mold
- Coverall Material
- Tyvek(R)
- Packaging
- Individually Packaged
- Wrist Closure
- Elastic
- Attached Hood
- Yes
- Closure Features
- Zipper
Description
Tyvek Coverall W Hood,L,PK25, Ankle Closure Elastic, Attached Hood Yes, Chest Size - Maximum 52 in, Closure Features Zipper, Closure Type Zipper, Color White, Cuff Style Elastic, Features Includes Particles Such as Lead, asbestos, and Mold, Hazard Type Hazardous Dry Particulates, Height - Maximum 37 in, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.