This item is Discontinued.
This item is Discontinued.
Disposable Coverallss, Hooded, X4, Tyvek(R), Elastic Wrist, Elastic Ankle, White, 25 PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TY127SX4
- Zoro #
- G0623765
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Size
- X4
- Fits Waist Size
- 66"
- Named Size
- 4XL
- Chest Size - Maximum
- 66 in
- Height - Maximum
- 44 in
Details
- Item
- Disposable Coverallss
- Color
- White
- Material
- Tyvek(R)
- Closure Type
- Zipper
- Cuff Style
- Elastic
- Ankle Closure
- Elastic
- Inseam
- 34 in
- Series
- Tyvek
- Coverall Style
- Hooded
- Ankle Style
- Elastic
- Features
- Includes Particles Such as Lead, asbestos, and Mold
- Coverall Material
- Tyvek(R)
- Wrist Closure
- Elastic
- Closure Features
- Zipper
- Packaging
- Individually Packaged
- Attached Hood
- Yes
Description
Tyvek Coverall W Hood,4XL,PK25, Ankle Closure Elastic, Attached Hood Yes, Chest Size - Maximum 66 in, Closure Features Zipper, Closure Type Zipper, Color White, Cuff Style Elastic, Features Includes Particles Such as Lead, asbestos, and Mold, Hazard Type Hazardous Dry Particulates, Height - Maximum 44 in, Package Quantity 25